String Wnd Cartridge, 18 gpm, 75 Mic, PK6

PARKER| Zoro #: G1142741| Mfr #: 10R30

$112.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1142741 Mfr #: 10R30
Inside Dia.: 1"Standards: FDA
Max. Temp.: 250 Degrees FApplication: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory
Item: String Wound Filter CartridgeFilter Media: Cotton and Tin Steel Core
Outside Dia.: 2-1/2"Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Flow Rate: 18 gpmReduces: Particulates
Microns: 75Height: 30"
Country of Origin (subject to change): United States

Product Description

String Wound Filter Cartridge, 75 Microns, Filter Media Cotton and Tin Steel Core, Height 30 In., Outside Dia. 2-1/2 In., Flow Rate 18 gpm, Max. Temp. 250 Degrees F, Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.