KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

String Wnd Cartridge, 18 gpm, 75 Mic, PK6

PARKER| Zoro #: G0558862| Mfr #: 10R30A

$83.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 120 Degrees F
Standards: FDA
Outside Dia.: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0558862 Mfr #: 10R30A
Max. Temp.: 120 Degrees FStandards: FDA
Outside Dia.: 2-1/2"Flow Rate: 18 gpm
Microns: 75Item: Filter Cartridge
Inside Dia.: 1"Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Height: 30"Reduces: Particulates
Filter Media: Cotton and Polypropylene CoreCountry of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 75 Microns, Filter Media Cotton and Polypropylene Core, Height 30 In., Outside Dia. 2-1/2 In., Flow Rate 18 gpm, Max. Temp. 120 Degrees F, Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Reviews