KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

String Wnd Cartridge, 18 gpm, 75 Mic, PK6

PARKER| Zoro #: G1260104| Mfr #: T10R30A

$59.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 120 Degrees F
Inside Dia.: 1"
Outside Dia.: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1260104 Mfr #: T10R30A
Max. Temp.: 120 Degrees FInside Dia.: 1"
Outside Dia.: 2-1/2"Flow Rate: 18 gpm
Microns: 75Item: Filter Cartridge
Application: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and LaboratoryFilter Cartridges Sub-Category: String and Blanket Wound Cartridges
Height: 30"Reduces: Particulates
Filter Media: Polypropylene and Polypropylene CoreCountry of Origin (subject to change): United States

Description

Filter Cartridge, String and Blanket Wound Cartridges, 75 Micron Rating, Height 30 In., Filter Diameter 2-1/2 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 18.00 gpm, Max. Temp. 120 Degrees F, Filter Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Package Quantity 6

Reviews