Parker
1 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge
Mfr # K39R10G
Zoro # G1149513
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
- Flow Rate 5 gpm
- For Use With 10 in Housings
- Height 10 in
- Inside Dia. 1 in
Explore More Products
- PARKER 1 Micron, 4-1/2" O.D., 20 in H, Filter Cartridge T39R20-4-45A
- PARKER 20 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge 15R20S
- PARKER 0.2 Micron, 2-3/4" O.D., 11 1/8 in H PG-10310-002-1N
- PARKER 30 Micron, 2-7/16" O.D., 10 in H, Melt Blown Filter Cartridge AVS30M10
- PARKER 3.63" O.D., 10" H, Filter Housing BSSB10-3/4SD
- PARKER 1 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge M39R20A
- PARKER 20 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge K15R10G
- PARKER 3.63" O.D., 20" H, Filter Housing BSSB20-3/4SD
- PARKER 50 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge 11R30A
- 3M FILTRATION High Flow Series Replacement Cartridge, Model, PK10 5582113
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000, Compatible to C-CS-FF Water Filters (1PK) Made by AFC AFC-APH-104-9000-1p-4322
- Parker Water Filter Cartridges