KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

String Wnd Cartridge, 5 gpm, 100 Mic, PK6

PARKER| Zoro #: G0975195| Mfr #: K5R10G

$88.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 1"
Max. Pressure: 35 psi
Max. Temp.: 750 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0975195 Mfr #: K5R10G
Inside Dia.: 1"Max. Pressure: 35 psi
Max. Temp.: 750 Degrees FOutside Dia.: 2-7/16"
Flow Rate: 5 gpmMicrons: 100
Item: Filter CartridgeFor Use With: 10" Housings
Application: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and LaboratoryFilter Cartridges Sub-Category: String and Blanket Wound Cartridges
Height: 10"Reduces: Particulates
Filter Media: Glass FiberCountry of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 100 Microns, Filter Media Glass Fiber, Height 10 In., Outside Dia. 2-7/16 In., Flow Rate 5 gpm, Max. Temp. 750 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., For Use With 10 In. Housings, Package Quantity 6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews