Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
100 Micron, 2-7/16" O.D., 10" H, Filter Cartridge
  • Zoro #: G0272912
  • Mfr #: 8R10A
$38.20 ($6.37/unit)
  • Standards: FDA
  • Outside Dia.: 2-7/16"
  • Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
See full product details
Orders over $50 ship free.

Parker #8R10A Specifications

  • Zoro #: G0272912
  • Mfr #: 8R10A
Standards: FDA Outside Dia.: 2-7/16"
Filter Cartridges Sub-Category: String and Blanket Wound Cartridges Reduces: Particulates
Material: FDA Grade Cotton (Filter Media), Polypropylene (Core) Filter Flow Rate: 6.00 gpm
Item: Filter Cartridge Filter Cartridge Media: Cotton, Polypropylene
Filter Media: Cotton and Polypropylene Core Microns: 100
Max. Temp.: 120 Degrees F Application: Pre-filtration For Membranes, Filtration of Oxidizing Agents/Alkalies/Mineral Acids/Amines/Organic Acids and Solvents/Petroleum Oils
Flow Rate: 5 gpm Inside Dia.: 1"
Filter Diameter: 2-1/2" Micron Rating: 100
Max. Pressure: 30 psid Filter Reduces: Particulates
Height: 10" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filter Cartridge, String and Blanket Wound Cartridges, 100 Micron Rating, Height 10 In., Filter Diameter 2-1/2 In., Filter Cartridge Media Cotton, Polypropylene, Filter Flow Rate 6.00 gpm, Max. Temp. 120 Degrees F, Filter Reduces Particulates, Application Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Restrictions and Compliance

Reviews of Parker #8R10A