PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

String Wnd Cartridge, 6 gpm, 100 Mic, PK6

PARKER| Zoro #: G2450874| Mfr #: 8R10S

$35.17 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: FDAFlow Rate: 6 gpmMicrons: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2450874 Mfr #: 8R10S
Standards: FDAFlow Rate: 6 gpm
Microns: 100Item: Filter Cartridge
Height: 10"Filter Media: Cotton and 316 Stainless Steel Core
Max. Temp.: 250 Degrees FOutside Dia.: 2-1/2"
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesInside Dia.: 1"
Country of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 100 Microns, Filter Media Cotton and 316 Stainless Steel Core, Height 10 In., Outside Dia. 2-1/2 In., Flow Rate 6 gpm, Max. Temp. 250 Degrees F, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Reviews