String Wnd Cartridge, 6 gpm, 100 Mic, PK6

PARKER| Zoro #: G0962561| Mfr #: M8R10A

$30.35 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Max. Temp.: 120 Degrees F
Flow Rate: 6 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0962561 Mfr #: M8R10A
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesMax. Temp.: 120 Degrees F
Flow Rate: 6 gpmApplication: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory
Filter Media: Polypropylene and Polypropylene CoreReduces: Particulates
Standards: FDAMicrons: 100
Inside Dia.: 1"Height: 10"
Item: Filter CartridgeOutside Dia.: 2-1/2"
Country of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 100 Microns, Filter Media Polypropylene and Polypropylene Core, Height 10 In., Outside Dia. 2-1/2 In., Flow Rate 6 gpm, Max. Temp. 120 Degrees F, Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Reviews