KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

String Wnd Cartridge, 6 gpm, 100 Mic, PK6

PARKER| Zoro #: G2209444| Mfr #: T8R10A

$29.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp.: 120 Degrees F
Inside Dia.: 1"
Outside Dia.: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2209444 Mfr #: T8R10A
Max. Temp.: 120 Degrees FInside Dia.: 1"
Outside Dia.: 2-1/2"Flow Rate: 6 gpm
Microns: 100Item: Filter Cartridge
Application: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and LaboratoryFilter Cartridges Sub-Category: String and Blanket Wound Cartridges
Height: 10"Reduces: Particulates
Filter Media: Polypropylene and Polypropylene CoreCountry of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 100 Microns, Filter Media Polypropylene and Polypropylene Core, Height 10 In., Outside Dia. 2-1/2 In., Flow Rate 6 gpm, Max. Temp. 120 Degrees F, Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Package Quantity 6

Reviews