String Wound Cartridge, 10 gpm, 1 Mic, PK6

PARKER| Zoro #: G0263042| Mfr #: K27R20G

$138.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 1"
Max. Pressure: 35 psi
Max. Temp.: 750 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0263042 Mfr #: K27R20G
Inside Dia.: 1"Max. Pressure: 35 psi
Max. Temp.: 750 Degrees FOutside Dia.: 2-7/16"
Flow Rate: 10 gpmMicrons: 1
Item: Filter CartridgeFor Use With: 20" Housings
Application: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and LaboratoryFilter Cartridges Sub-Category: String and Blanket Wound Cartridges
Height: 20"Reduces: Particulates
Filter Media: Glass FiberCountry of Origin (subject to change): United States

Description

Filter Cartridge, String and Blanket Wound Cartridges, 1 Micron Rating, Height 20 In., Filter Diameter 2-7/16 In., Filter Cartridge Media Glass Fiber, Filter Flow Rate 10.00 gpm, Max. Temp. 750 Degrees F, Filter Reduces Particulates, Max. Pressure 35 psi, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., For Use With 20 In. Housings, Package Quantity 6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews