KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

String Wound Cartridge, 12 gpm, 5 Mic, PK6

PARKER| Zoro #: G1113287| Mfr #: 23R30

$93.75 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 250 Degrees F
Max. Pressure: 35 psi
Outside Dia.: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1113287 Mfr #: 23R30
Max. Temp.: 250 Degrees FMax. Pressure: 35 psi
Outside Dia.: 2-1/2"Flow Rate: 12 GPM
Microns: 5Item: Filter Cartridge
Inside Dia.: 1"Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Height: 30"Standards: FDA
Filter Media: Cotton and Tin Steel CoreCountry of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 5 Microns, Filter Media Cotton and Tin Steel Core, Height 30 In., Outside Dia. 2-1/2 In., Flow Rate 12 gpm, Max. Temp. 250 Degrees F, Max. Pressure 35 psi, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Reviews