Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 Micron, 2-7/16" O.D., 30" H, Filter Cartridge

  • Zoro #: G0520125
  • Mfr #: M23R30A

$112.53 ($18.75/unit)

  • Standards: FDA
  • Material: FDA Grade Polypropylene (Filter Media, Core)
  • Application: Pre-filtration For Membranes, Filtration of Oxidizing Agents/Alkalies/Mineral Acids/Amines
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Parker #M23R30A Specifications

  • Zoro #: G0520125
  • Mfr #: M23R30A
Standards: FDA Material: FDA Grade Polypropylene (Filter Media, Core)
Application: Pre-filtration For Membranes, Filtration of Oxidizing Agents/Alkalies/Mineral Acids/Amines Filter Diameter: 2-1/2"
Filter Flow Rate: 12.00 gpm Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Max. Temp.: 120 Degrees F Flow Rate: 15 gpm
Outside Dia.: 2-7/16" Item: Filter Cartridge
Filter Media: Polypropylene and Polypropylene Core Inside Dia.: 1"
Height: 30" Microns: 5
Micron Rating: 5 Max. Pressure: 30 psid
Filter Cartridge Media: Polypropylene Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Respirator filters and cartridges provide protection against inhaling harmful gases and vapors. Here is some additional information about Parker Filter Cartridge. Height: 30".

Reviews of Parker #M23R30A