SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

String Wound Cartridge, 3 gpm, 1 Mic, PK6

PARKER| Zoro #: G2172877| Mfr #: 39R10A

$37.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Media: Cotton and Polypropylene CoreOutside Dia.: 2-1/2"Standards: FDA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172877 Mfr #: 39R10A
Filter Media: Cotton and Polypropylene CoreOutside Dia.: 2-1/2"
Standards: FDAFlow Rate: 3 gpm
Microns: 1Item: Filter Cartridge
Height: 10"Max. Temp.: 120 Degrees F
Max. Pressure: 35 psiReduces: Particulates
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesInside Dia.: 1"
Country of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 1 Microns, Filter Media Cotton and Polypropylene Core, Height 10 In., Outside Dia. 2-1/2 In., Flow Rate 3 gpm, Max. Temp. 120 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Reviews