BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

String Wound Cartridge, 3 gpm, 1 Mic, PK6

PARKER| Zoro #: G1131672| Mfr #: M39R10A

$36.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reduces: ParticulatesFilter Media: Polypropylene and Polypropylene CoreMax. Pressure: 35 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1131672 Mfr #: M39R10A
Reduces: ParticulatesFilter Media: Polypropylene and Polypropylene Core
Max. Pressure: 35 psiItem: Filter Cartridge
Max. Temp.: 120 Degrees FOutside Dia.: 2-1/2"
Flow Rate: 3 gpmHeight: 10"
Inside Dia.: 1"Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Application: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and LaboratoryStandards: FDA
Microns: 1Country of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 1 Microns, Filter Media Polypropylene and Polypropylene Core, Height 10 In., Outside Dia. 2-1/2 In., Flow Rate 3 gpm, Max. Temp. 120 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Reviews