KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

String Wound Cartridge, 4 gpm, 5 Mic, PK6

PARKER| Zoro #: G2442237| Mfr #: 23R10S

$49.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp.: 250 Degrees F
Standards: FDA
Max. Pressure: 35 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2442237 Mfr #: 23R10S
Max. Temp.: 250 Degrees FStandards: FDA
Max. Pressure: 35 psiOutside Dia.: 2-1/2"
Flow Rate: 4 gpmMicrons: 5
Item: Filter CartridgeInside Dia.: 1"
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesHeight: 10"
Reduces: ParticulatesFilter Media: Cotton and Stainless Steel Core
Country of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 5 Microns, Filter Media Cotton and Stainless Steel Core, Height 10 In., Outside Dia. 2-1/2 In., Flow Rate 4 gpm, Max. Temp. 250 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Reviews