String Wound Cartridge, 4 gpm, 5 Mic, PK6

PARKER| Zoro #: G1286302| Mfr #: T23R10A

$28.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Max. Temp.: 120 Degrees F
Flow Rate: 4 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1286302 Mfr #: T23R10A
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesMax. Temp.: 120 Degrees F
Flow Rate: 4 gpmApplication: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory
Filter Media: PolypropyleneReduces: Particulates
Microns: 5Inside Dia.: 1"
Max. Pressure: 35 psiHeight: 10"
Item: Filter CartridgeOutside Dia.: 2-1/2"
Country of Origin (subject to change): United States

Description

Filter Cartridge, String and Blanket Wound Cartridges, 5 Micron Rating, Height 10 In., Filter Diameter 2-1/2 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 4.00 gpm, Max. Temp. 120 Degrees F, Filter Reduces Particulates, Max. Pressure 35 psi, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Package Quantity 6

Reviews