String Wound Cartridge, 5 gpm, 10 Mic, PK6

PARKER| Zoro #: G1241256| Mfr #: 19R10

$34.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Max. Temp.: 250 Degrees F
Flow Rate: 5 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1241256 Mfr #: 19R10
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesMax. Temp.: 250 Degrees F
Flow Rate: 5 gpmOutside Dia.: 2-1/2"
Filter Media: Cotton and Tin Steel CoreReduces: Particulates
Standards: FDAMicrons: 10
Inside Dia.: 1"Max. Pressure: 75 psi
Height: 10"Item: Filter Cartridge
Country of Origin (subject to change): United States

Description

Filter Cartridge, String and Blanket Wound Cartridges, 10 Micron Rating, Height 10 In., Filter Diameter 2-1/2 In., Filter Cartridge Media Cotton, Steel, Tin, Filter Flow Rate 5.00 gpm, Max. Temp. 250 Degrees F, Filter Reduces Particulates, Max. Pressure 75 psi, Application Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Reviews