Gift buying made easy: Shop Zoro.com Gift Certificates

String Wound Cartridge, 5 gpm, 10 Mic, PK6

PARKER| Zoro #: G0533127| Mfr #: K15R10G

$96.48 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0533127 Mfr #: K15R10G
Inside Dia.: 1"Max. Temp.: 750 Degrees F
Max. Pressure: 35 psiApplication: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory
Item: String Wound Filter CartridgeFilter Media: Glass Fiber
Reduces: ParticulatesOutside Dia.: 2-7/16"
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesMicrons: 10
Height: 10"Flow Rate: 5 gpm
Country of Origin (subject to change): United States

Product Description

String Wound Filter Cartridge, 10 Microns, Filter Media Glass Fiber, Height 10 In., Outside Dia. 2-7/16 In., Flow Rate 5 gpm, Max. Temp. 750 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., For Use With 10 In. Housings, Package Quantity 6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.