KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

String Wound Cartridge, 5 gpm, 10 Mic, PK6

PARKER| Zoro #: G1736761| Mfr #: M19R10A

$33.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp.: 120 Degrees F
Inside Dia.: 1"
Max. Pressure: 35 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1736761 Mfr #: M19R10A
Max. Temp.: 120 Degrees FInside Dia.: 1"
Max. Pressure: 35 psiOutside Dia.: 2-1/2"
Flow Rate: 5 gpmMicrons: 10
Item: Filter CartridgeReduces: Particulates
Application: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and LaboratoryFilter Cartridges Sub-Category: String and Blanket Wound Cartridges
Height: 10"Standards: FDA
Filter Media: Polypropylene and Polypropylene CoreCountry of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 10 Microns, Filter Media Polypropylene and Polypropylene Core, Height 10 In., Outside Dia. 2-1/2 In., Flow Rate 5 gpm, Max. Temp. 120 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Reviews