String Wound Cartridge, 5 gpm, 20 Mic, PK6

PARKER| Zoro #: G1793705| Mfr #: K10R10G

$91.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Reduces: ParticulatesFilter Media: Glass FiberMax. Pressure: 35 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1793705 Mfr #: K10R10G
Reduces: ParticulatesFilter Media: Glass Fiber
Max. Pressure: 35 psiFlow Rate: 5 gpm
Max. Temp.: 750 Degrees FFor Use With: 10" Housings
Inside Dia.: 1"Item: Filter Cartridge
Height: 10"Outside Dia.: 2-7/16"
Application: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and LaboratoryFilter Cartridges Sub-Category: String and Blanket Wound Cartridges
Microns: 20Country of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 20 Microns, Filter Media Glass Fiber, Height 10 In., Outside Dia. 2-7/16 In., Flow Rate 5 gpm, Max. Temp. 750 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., For Use With 10 In. Housings, Package Quantity 6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews