HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

String Wound Cartridge, 6 gpm, 1 Mic, PK6

PARKER| Zoro #: G0960461| Mfr #: 39R20

$72.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Max. Temp.: 250 Degrees F
Flow Rate: 6 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0960461 Mfr #: 39R20
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesMax. Temp.: 250 Degrees F
Flow Rate: 6 gpmOutside Dia.: 2-1/2"
Filter Media: Cotton and Tin Steel CoreReduces: Particulates
Standards: FDAMicrons: 1
Inside Dia.: 1"Height: 20"
Item: Filter CartridgeCountry of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 1 Microns, Filter Media Cotton and Tin Steel Core, Height 20 In., Outside Dia. 2-1/2 In., Flow Rate 6 gpm, Max. Temp. 250 Degrees F, Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Reviews