Parker
1 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge
Mfr # 39R20A
Zoro # G0987585
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
- Flow Rate 6 gpm
- For Use With Competitive Filter Vessels
- Height 20 in
- Inside Dia. 1 in
Explore More Products
- PARKER 100 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge 8R30A
- PARKER 20 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge M15R20A
- PARKER 3.63" O.D., 10" H, Filter Housing BSSB10-3/4SD
- PARKER 100 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge M8R10A
- PARKER 0.2 Micron, 2-3/4" O.D., 11 1/8 in H PG-10310-002-1N
- PARKER 5 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge M23R30A
- PARKER 50 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge M11R30A
- PARKER 10 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge 19R30S
- PARKER 100 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge K5R10G
- INGERSOLL-RAND 1/2 in. Filter, 2000 Series Auto Drain Metal Bowl with Sight Glass 197 SCFM F35341-411
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV961821 Water Filters (1PK) Made by AFC AFC-EPH-300-12000SK-1p-6569
- Parker Water Filter Cartridges