KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

String Wound Cartridge, 6 gpm, 1 Mic, PK6

PARKER| Zoro #: G0283604| Mfr #: 39R20S

$103.51 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 250 Degrees F
Standards: FDA
Max. Pressure: 35 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0283604 Mfr #: 39R20S
Max. Temp.: 250 Degrees FStandards: FDA
Max. Pressure: 35 psiOutside Dia.: 2-1/2"
Flow Rate: 6 gpmMicrons: 1
Item: Filter CartridgeInside Dia.: 1"
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesHeight: 20"
Reduces: ParticulatesFilter Media: Cotton and 316 Stainless Steel Core
Country of Origin (subject to change): United States

Description

Filter Cartridge, String and Blanket Wound Cartridges, 1 Micron Rating, Height 20 In., Filter Diameter 2-1/2 In., Filter Cartridge Media Cotton, Stainless Steel, Filter Flow Rate 6.00 gpm, Max. Temp. 250 Degrees F, Filter Reduces Particulates, Max. Pressure 35 psi, Application Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Reviews