KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

String Wound Cartridge, 6 gpm, 1 Mic, PK6

PARKER| Zoro #: G1046911| Mfr #: T39R20A

$67.14 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 120 Degrees F
Inside Dia.: 1"
Max. Pressure: 35 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1046911 Mfr #: T39R20A
Max. Temp.: 120 Degrees FInside Dia.: 1"
Max. Pressure: 35 psiOutside Dia.: 2-1/2"
Flow Rate: 6 gpmMicrons: 1
Item: Filter CartridgeApplication: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesHeight: 20"
Reduces: ParticulatesFilter Media: Polypropylene
Country of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 1 Microns, Filter Media Polypropylene, Height 20 In., Outside Dia. 2-1/2 In., Flow Rate 6 gpm, Max. Temp. 120 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Package Quantity 6

Reviews