String Wound Cartridge, 6 gpm, 20 Mic, PK6

PARKER| Zoro #: G1219391| Mfr #: M15R10A

$33.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp.: 120 Degrees F
Inside Dia.: 1"
Standards: FDA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1219391 Mfr #: M15R10A
Max. Temp.: 120 Degrees FInside Dia.: 1"
Standards: FDAOutside Dia.: 2-1/2"
Flow Rate: 6 gpmMicrons: 20
Item: Filter CartridgeApplication: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesHeight: 10"
Reduces: ParticulatesFilter Media: Polypropylene and Polypropylene Core
Country of Origin (subject to change): United States

Description

Filter Cartridge, String and Blanket Wound Cartridges, 20 Micron Rating, Height 10 In., Filter Diameter 2-1/2 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 6.00 gpm, Max. Temp. 120 Degrees F, Filter Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Reviews