Parker
20 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge
Mfr # 15R10
Zoro # G0373265
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
- Flow Rate 5 gpm
- For Use With Competitive Filter Vessels
- Height 10 in
- Inside Dia. 1 in
Explore More Products
- PARKER 20 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge M15R20A
- PARKER 50 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge 11R20S
- PARKER 1 Micron, 2-3/4" O.D., 11 1/8 in H, Filter Cartridge with 222 O-Ring PG-10310-010-1
- PARKER 30 Micron, 2-1/2" O.D., 19 3/4 in H, Filter Cartridge FPE320-30V
- PARKER 10 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge 19R30A
- PARKER 75 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge T10R30A
- PARKER 100 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge 8R30S
- PARKER 1 Micron, 2-9/16" O.D., 20 in H, Melt Blown Filter Cartridge MBP1M20N
- PARKER 20 Micron, 4-1/2" O.D., 20 in H, Filter Cartridge T15R20-4-45A
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure H-104 Water Filters (1PK) Made by AFC AFC-EPH-104-9000S-1p-2784
- AMERICAN FILTER CO AFC Brand AFC-RF-L2, Compatible to LG LFX25975ST Refrigerator Water Filters (3PK) Made by AFC LFX25975ST-AFC-RF-L2-3-69731
- Parker Water Filter Cartridges