KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

String Wound Cartridge, 6 gpm, 75 Mic, PK6

PARKER| Zoro #: G1979984| Mfr #: 10R10

$30.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp.: 250 Degrees F
Standards: FDA
Outside Dia.: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1979984 Mfr #: 10R10
Max. Temp.: 250 Degrees FStandards: FDA
Outside Dia.: 2-1/2"Flow Rate: 6 gpm
Microns: 75Item: Filter Cartridge
Inside Dia.: 1"Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Height: 10"Reduces: Particulates
Filter Media: Cotton and Tin Steel CoreCountry of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 75 Microns, Filter Media Cotton and Tin Steel Core, Height 10 In., Outside Dia. 2-1/2 In., Flow Rate 6 gpm, Max. Temp. 250 Degrees F, Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Standards FDA, Package Quantity 6

Reviews