Parker
75 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge
Mfr # M10R10A
Zoro # G0517185
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
- Flow Rate 5 gpm
- For Use With Competitive Filter Vessels
- Height 10 in
- Inside Dia. 1 in
Explore More Products
- PARKER 50 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge 11R10A
- PARKER 5 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge 23R20S
- PARKER 0.45 Micron, 2-11/16" O.D., 10 in H, Filter Cartridge PAB004-10FE-DO
- PARKER 10 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge T19R30A
- PARKER 100 to 150 (Liquids), Above 100 (Compressed Air and Gases) Micron K5B10G
- PARKER 1 Micron, 2-1/2" O.D., 9 5/8 in H, Filter Cartridge FP310-1
- PARKER 0.5 Micron, 2-1/2" O.D., 19 3/4 in H, Filter Cartridge FPE320-0.5V
- PARKER 50 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge M11R30A
- PARKER 10 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge 19R30
- ELKAY Filter Assembly 51299C
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay LZSTL8WSLP Water Fountain Filters (3PK) Made by AFC AFC-EWH-3000-3p-11770
- Parker Water Filter Cartridges