PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

String Wound Cartridge, 8 gpm, 20 Mic, PK6

PARKER| Zoro #: G1920387| Mfr #: T15R9-4-45A

$97.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: For Use with a Variety of Organic SolventsFilter Media: PolypropyleneOutside Dia.: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1920387 Mfr #: T15R9-4-45A
Application: For Use with a Variety of Organic SolventsFilter Media: Polypropylene
Outside Dia.: 4-1/2"Flow Rate: 8 gpm
Microns: 20Item: Filter Cartridge
Height: 9-7/8"Max. Temp.: 120 Degrees F
For Use With: Large Diameter Plastic HousingsMax. Pressure: 35 psi
Reduces: ParticulatesFilter Cartridges Sub-Category: String and Blanket Wound Cartridges
Inside Dia.: 1"Country of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 20 Microns, Filter Media Polypropylene, Height 9-7/8 In., Outside Dia. 4-1/2 In., Flow Rate 8 gpm, Max. Temp. 120 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application For Use with a Variety of Organic Solvents, Inside Dia. 1 In., For Use With Large Diameter Plastic Housings, Package Quantity 6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews