KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

String Wound Cartridge, 8 gpm, 5 Mic, PK6

PARKER| Zoro #: G0342133| Mfr #: T23R9-4-45A

$89.50 /pk

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 1"
Max. Pressure: 35 psi
Max. Temp.: 120 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0342133 Mfr #: T23R9-4-45A
Inside Dia.: 1"Max. Pressure: 35 psi
Max. Temp.: 120 Degrees FOutside Dia.: 4-1/2"
Flow Rate: 8 gpmMicrons: 5
Item: Filter CartridgeFor Use With: Large Diameter Plastic Housings
Application: For Use with a Variety of Organic SolventsFilter Cartridges Sub-Category: String and Blanket Wound Cartridges
Height: 9-7/8"Reduces: Particulates
Filter Media: PolypropyleneCountry of Origin (subject to change): United States

Description

String Wound Filter Cartridge, 5 Microns, Filter Media Polypropylene, Height 9-7/8 In., Outside Dia. 4-1/2 In., Flow Rate 8 gpm, Max. Temp. 120 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application For Use with a Variety of Organic Solvents, Inside Dia. 1 In., For Use With Large Diameter Plastic Housings, Package Quantity 6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews