String Wound Cartridge, 9 gpm, 1 Mic, PK6

PARKER| Zoro #: G0779344| Mfr #: T39R30A

$117.78 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0779344 Mfr #: T39R30A
Inside Dia.: 1"Max. Temp.: 120 Degrees F
Application: Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and LaboratoryItem: String Wound Filter Cartridge
Filter Media: PolypropyleneReduces: Particulates
Outside Dia.: 2-1/2"Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Max. Pressure: 35 psiMicrons: 1
Height: 30"Flow Rate: 9 gpm
Country of Origin (subject to change): United States

Product Description

String Wound Filter Cartridge, 1 Microns, Filter Media Polypropylene, Height 30 In., Outside Dia. 2-1/2 In., Flow Rate 9 gpm, Max. Temp. 120 Degrees F, Max. Pressure 35 psi, Reduces Particulates, Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory, Inside Dia. 1 In., Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.