BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/4" Compression x Male SAE-ORB SS Straight Connector

PARKER| Zoro #: G1249796| Mfr #: 4-5 F5BU-SS

$38.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Compression Thread Size: 1/2-20Item: Straight Thread ConnectorStandards: SAE J514
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1249796 Mfr #: 4-5 F5BU-SS
Compression Thread Size: 1/2-20Item: Straight Thread Connector
Standards: SAE J514Tube Fitting Material: 316 Stainless Steel
Temp. Range: -30 Degrees to 250 Degrees FFitting Connection Type: Compression x Male SAE-ORB
Tube Size: 1/4"Basic Fitting Material: Metal
Basic Fitting Shape: AdapterSpecific Fitting Shape: Connector
Max. Pressure: 5000 psiCountry of Origin (subject to change): United States

Description

Straight Thread Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression x Male SAE-ORB, Tube Size 1/4 In., Compression Thread Size 1/2-20, Max. Pressure 5000 psi, Temp. Range -30 Degrees to 250 Degrees F, Standards SAE J514

Reviews