KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" Compression x Male SAE-ORB SS Straight Connector

PARKER| Zoro #: G1516067| Mfr #: 4 F5BU-SS

$11.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Fitting Connection Type: Compression x Male SAE-ORB
Specific Fitting Shape: Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1516067 Mfr #: 4 F5BU-SS
Tube Size: 1/4"Fitting Connection Type: Compression x Male SAE-ORB
Specific Fitting Shape: ConnectorMax. Pressure: 5000 psi
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Temp. Range: -30 Degrees to 250 Degrees FCompression Thread Size: 7/16-20
Item: Straight Thread ConnectorTube Fitting Material: 316 Stainless Steel
Standards: SAE J514Country of Origin (subject to change): United States

Description

Straight Thread Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression x Male SAE-ORB, Tube Size 1/4 In., Compression Thread Size 7/16-20, Max. Pressure 5000 psi, Temp. Range -30 Degrees to 250 Degrees F, Standards SAE J514

Reviews