Sub Base, 1NPT, Valveair II Series

PARKER| Zoro #: G2176413| Mfr #: K022095

$300.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
NPT Port (In.): 1
For Use With: 3FEW1, 3FEW3, 3FEV9, 3FEW7, 3FEX1, 3FEX8, 3FEX5, 3FEX3, 3FEY1
Width (In.): 4.56
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2176413 Mfr #: K022095
NPT Port (In.): 1For Use With: 3FEW1, 3FEW3, 3FEV9, 3FEW7, 3FEX1, 3FEX8, 3FEX5, 3FEX3, 3FEY1
Width (In.): 4.56Height (In.): 2.5
Series: Valveair IILength (In.): 7.62
Number of Stations: 1Country of Origin (subject to change): United States

Description

Sub Base, Valveair II Series, Number of Stations 1, NPT Port 1 In, Length 7.62 In, Width 4.56 In, Height 2.5 In, For Use With G0659967, G3027053, G0937124, G3049532, G0921042, G2308905, G1990371, G1834375, G0264223

Reviews