Suction Line Filter Drier, ODF 3/4 In

PARKER| Zoro #: G0925863| Mfr #: SLD166-V

$26.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cut Out Length (In.): 5.50
R-22 Capacity (Tons): 3-1/2
For Use With: All CFC, HCFC and HFC Refrigerants
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0925863 Mfr #: SLD166-V
Cut Out Length (In.): 5.50R-22 Capacity (Tons): 3-1/2
For Use With: All CFC, HCFC and HFC RefrigerantsR-410A Capacity:
Package Quantity: 1Connection: Solder
Type: Sahara With Single Access ValveOverall Length (In.): 6.50
Connection Size (In.): 3/4Item: Steel Shell Suction Line Filter Dryer
Description: Contractor GradeCountry of Origin (subject to change): United States

Description

Suction Line Filter Dryer, Sahara Steel Shell Single Access Valve, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity 3-1/2 Tons, Connection Size 3/4 In, Solder

Reviews