Suction Line Filter Drier, ODF 5/8 In

PARKER| Zoro #: G0901975| Mfr #: SLD165-V

$42.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
R-410A Capacity: 5-1/2 TonPackage Quantity: 1Cut Out Length (In.): 5.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0901975 Mfr #: SLD165-V
R-410A Capacity: 5-1/2 TonPackage Quantity: 1
Cut Out Length (In.): 5.50For Use With: All CFC, HCFC and HFC Refrigerants
Type: Sahara With Single Access ValveOverall Length (In.): 6.50
Connection: SolderR-22 Capacity (Tons): 3
Description: Contractor GradeConnection Size (In.): 5/8
Item: Steel Shell Suction Line Filter DryerCountry of Origin (subject to change): United States

Description

Steel Shell Suction Line Filter Dryer, Sahara With Single Access Valve, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity (Tons) 3, R-410A Capacity 3-1/2 tons, Connection Size (In.) 5/8, Solder, 5.50, 6.50, Contractor Grade

Reviews