KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Suction Line Filter Drier, ODF 7/8 In

PARKER| Zoro #: G0730703| Mfr #: SLD167-V

$32.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection: Solder
Overall Length (In.): 6.50
Type: Sahara With Single Access Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0730703 Mfr #: SLD167-V
Connection: SolderOverall Length (In.): 6.50
Type: Sahara With Single Access ValveConnection Size (In.): 7/8
Cut Out Length (In.): 5.50Description: Contractor Grade
R-410A Capacity: Item: Steel Shell Suction Line Filter Dryer
For Use With: All CFC, HCFC and HFC RefrigerantsPackage Quantity: 1
R-22 Capacity (Tons): 3-1/2Country of Origin (subject to change): United States

Description

Steel Shell Suction Line Filter Dryer, Sahara With Single Access Valve, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity (Tons) 3-1/2, Connection Size (In.) 7/8, Number of Cores -, Solder, 5.50, 6.50, Contractor Grade

Reviews