Parker
Swivel Connect, Zinc Steel, Fem. ORFSxM, 1/2In
Mfr # 8-8 F6L-S
Zoro # G1584685
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Adapter
- Fitting Material Steel
- Fitting Connection Type Female ORFS x MNPT
- Thread Size 1/2-14
- Specific Fitting Shape Straight Swivel Adapter
Explore More Products
- PARKER Swivel Nut Branch Tee, Zinc Steel, ORFS, 3/8In 6 S6LO-S
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi 1/8 CD45-SS
- PARKER Hydraulic Hose Adapter, 0.94" L, 6000 psi 1/4 X 1/8 GG-SS
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 1/4In 4-4 F6L-S
- PARKER Hydraulic Hose Adapter, 1.13" L, 6000 psi 1/4 GG-SS
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi 1/4 CD45-SS
- PARKER PIPE - NPSM SWIVEL 0107-6-6
- PARKER Hydraulic Hose Adapter, 1" L, 6000 psi 1/2 CR-SS
- PARKER PIPE - NPSM SWIVEL 0107-16-16
- PARKER Connector, Zinc Pltd Steel, MxORFS, 3/4In 12 FLO-S
- AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Blkhd 2041-6-6S
- Parker Hydraulic Hose Adapters & Plugs