DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Swivel Connect, Zinc Steel, Fem. ORFSxM, 1/4In

PARKER| Zoro #: G0688615| Mfr #: 4-4 F6L-S

$8.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Temp. Range: -30 to 250 Degrees F
Item: Pipe Thread Swivel Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0688615 Mfr #: 4-4 F6L-S
Tube Size: 1/4"Temp. Range: -30 to 250 Degrees F
Item: Pipe Thread Swivel ConnectorFitting Connection Type: Female ORFS x MNPT
Tube Fitting Material: Zinc Plated SteelSpecific Fitting Shape: Connector
Max. Pressure: 6000 psiStandards: SAE J1453
Basic Fitting Shape: ConnectorBasic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Pipe Thread Swivel Connector, Tube Fitting Material Zinc Plated Steel, Fitting Connection Type Female ORFS x MNPT, Tube Size 1/4 In., Max. Pressure 6000 psi, Temp. Range -30 to 250 Degrees F, Standards SAE J1453

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews