Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4" Compression x 0.17" Barb Brass Tee
  • Zoro #: G0269184
  • Mfr #: 233-4-4-4
$18.14
  • Fitting Connection Type: Compression x Compression x Barbed
  • Color: Brass
  • Basic Pipe Fitting Material: Metal
See full product details
Orders over $50 ship free.

Parker #233-4-4-4 Specifications

  • Zoro #: G0269184
  • Mfr #: 233-4-4-4
Fitting Connection Type: Compression x Compression x Barbed Color: Brass
Basic Pipe Fitting Material: Metal Specific Fitting Shape: Tee
Tube Fitting Material: Brass Tube Size: 1/4"
Max. Pressure: 150 psi Tube Outside Dia.: 1/4" x 1/4" x 1/4"
Pipe Fitting Connection Type: Compression x Compression x Barbed Specific Pipe Fitting Shape: Tee
Item: Tee Temp. Range: -65 Degrees to 90 Degrees F
Basic Pipe Fitting Shape: Tee Barb Size: 11/64"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tee, Tube Fitting Material Brass, Barb Size 11/64 In., Fitting Connection Type Compression x Compression x Barbed, Tube Size 1/4 In., Tube Outside Dia. 1/4 In. x 1/4 In. x 1/4 In., Max. Pressure 150 psi, Temp. Range -65 Degrees to 90 Degrees F, Color Brass

Restrictions and Compliance

Reviews of Parker #233-4-4-4