Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1" Welded SS Short Tee

PARKER| Zoro #: G2250394| Mfr #: 7W-1.0-316L-7

$20.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Surface Finish: 32 RA I.D. /32 RA O.D.
Temp. Range: -50 Degrees to 460 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2250394 Mfr #: 7W-1.0-316L-7
Basic Fitting Material: MetalSurface Finish: 32 RA I.D. /32 RA O.D.
Temp. Range: -50 Degrees to 460 Degrees FFitting Connection Type: Weld
Overall Length: 2-1/4"Tube Size: 1"
Basic Fitting Shape: TeeItem: Short Tee
Max. Pressure: 1500 psi at 70 Degrees FSpecific Fitting Shape: Tee
Tube Fitting Material: 316L Stainless SteelCountry of Origin (subject to change): Thailand

Description

Short Tee, Tube Fitting Material 316L Stainless Steel, Fitting Connection Type Weld, Tube Size 1 In., Overall Length 2-1/4 In., Surface Finish 32 RA I.D. /32 RA O.D., Max. Pressure 1500 psi at 70 Degrees F, Temp. Range -50 Degrees to 460 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews