SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Threaded Adapter, 1/2 NPT, For 17mm

PARKER| Zoro #: G0784804| Mfr #: 6605 17 14

$33.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/2"Compliance: UL and CETemp. Range: -4 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0784804 Mfr #: 6605 17 14
Tube Size: 1/2"Compliance: UL and CE
Temp. Range: -4 Degrees to 140 Degrees FPipe Size (Fittings): 1/4"
Item: Tubing FittingMax. Pressure: 232 psi
Country of Origin (subject to change): France

Description

Tubing Fitting, Threaded Adapter, Plated Brass, For Tubing OD 1 17mm, Fitting Size 1/4 In NPT, Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews