Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" x 1/2" MNPT x CPI 316 SS Thermocouple Connector

  • Zoro #: G0499335
  • Mfr #: 8-8 FH4BZ-SS
$27.34
  • Specific Fitting Shape: Connector
  • Tube Size: 1/2"
  • Pipe Size (Fittings): 1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Parker #8-8 FH4BZ-SS Specifications

  • Zoro #: G0499335
  • Mfr #: 8-8 FH4BZ-SS
Specific Fitting Shape: Connector Tube Size: 1/2"
Pipe Size (Fittings): 1/2" Fitting Connection Type: CPI(TM) x MNPT
Pipe Size - Pipe Fitting: 1/2" Compression Thread Size: 3/4-20
Item: Thermocouple Connector Hex Size: 7/8"
Tube Fitting Material: 316 Stainless Steel Basic Pipe Fitting Shape: Adapter
Pipe Fitting Connection Type: CPI(TM) x MNPT Basic Pipe Fitting Material: Metal
Temp. Range: -425 Degrees to 1200 Degrees F Specific Pipe Fitting Shape: Connector
Standards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Thermocouple Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type CPI(TM) x MNPT, Pipe Size - Pipe Fitting 1/2 In., Tube Size 1/2 In., Compression Thread Size 3/4-20, Hex Size 7/8 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316

Reviews of Parker #8-8 FH4BZ-SS