KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" x 1/2" MNPT x CPI SS Thermocouple Connector

PARKER| Zoro #: G2293006| Mfr #: 8-12 FH4BZ-SS-GR

$43.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/2"
Pipe Size (Fittings): 3/4"
Fitting Connection Type: CPI(TM) x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2293006 Mfr #: 8-12 FH4BZ-SS-GR
Tube Size: 1/2"Pipe Size (Fittings): 3/4"
Fitting Connection Type: CPI(TM) x MNPTSpecific Fitting Shape: Connector
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Temp. Range: -425 Degrees To 1200 Degrees FCompression Thread Size: 1-20
Item: Thermocouple ConnectorTube Fitting Material: 316 Stainless Steel
Standards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316Hex Size: 1-1/16"
Country of Origin (subject to change): Multiple

Description

Thermocouple Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type CPI(TM) x MNPT, Pipe Size (Fittings) 3/4 In., Tube Size 1/2 In., Compression Thread Size 1-20, Hex Size 1-1/16 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316

Reviews