HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3/8" x 1/4" CPI x MNPT SS Thermocouple Connector

PARKER| Zoro #: G2396457| Mfr #: 4-6 FH4BZ-SS-GR

$19.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Connector
Standards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316
Tube Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2396457 Mfr #: 4-6 FH4BZ-SS-GR
Specific Fitting Shape: ConnectorStandards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316
Tube Size: 1/4"Basic Fitting Material: Metal
Compression Thread Size: 7/16-20Basic Fitting Shape: Adapter
Hex Size: 11/16"Fitting Connection Type: CPI(TM) x MNPT
Temp. Range: -425 Degrees To 1200 Degrees FTube Fitting Material: 316 Stainless Steel
Pipe Size (Fittings): 3/8"Item: Thermocouple Connector
Country of Origin (subject to change): Multiple

Description

Thermocouple Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type CPI(TM) x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 1/4 In., Compression Thread Size 7/16-20, Hex Size 11/16 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316

Reviews