Thrmocpl Connect, 316 SS, CPIxM, 3/8x1/2In

PARKER| Zoro #: G1366976| Mfr #: 6-8 FH4BZ-SS-GR

$26.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Specific Fitting Shape: Connector
Tube Fitting Material: 316 Stainless Steel
Hex Size: 7/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1366976 Mfr #: 6-8 FH4BZ-SS-GR
Specific Fitting Shape: ConnectorTube Fitting Material: 316 Stainless Steel
Hex Size: 7/8"Pipe Size (Fittings): 1/2"
Compression Thread Size: 9/16-20Basic Fitting Shape: Adapter
Basic Fitting Material: MetalItem: Thermocouple Connector
Tube Size: 3/8"Fitting Connection Type: CPI(TM) x MNPT
Standards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316Temp. Range: -425 Degrees to 1200 Degrees F
Country of Origin (subject to change): Multiple

Product Description

Thermocouple Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type CPI(TM) x MNPT, Pipe Size (Fittings) 3/4 In., Tube Size 3/8 In., Compression Thread Size 9/16-20, Hex Size 7/8 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316

Product Reviews