BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/4" x 3/8" CPI x MNPT SS Thermocouple Connector

PARKER| Zoro #: G0432363| Mfr #: 6-4 FH4BZ-SS-GR

$19.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: AdapterFitting Connection Type: CPI(TM) x MNPTCompression Thread Size: 9/16-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0432363 Mfr #: 6-4 FH4BZ-SS-GR
Basic Fitting Shape: AdapterFitting Connection Type: CPI(TM) x MNPT
Compression Thread Size: 9/16-20Specific Fitting Shape: Connector
Basic Fitting Material: MetalPipe Size (Fittings): 1/4"
Tube Size: 3/8"Tube Fitting Material: 316 Stainless Steel
Item: Thermocouple ConnectorTemp. Range: -425 Degrees To 1200 Degrees F
Hex Size: 5/8"Standards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316
Country of Origin (subject to change): United States

Description

Thermocouple Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type CPI(TM) x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 3/8 In., Compression Thread Size 9/16-20, Hex Size 5/8 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316

Reviews