1/4" Compression Brass Through Type Coupler 5PK

PARKER| Zoro #: G1985024| Mfr #: 393P-4-4

$79.20 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Length: 1.12"
Specific Fitting Shape: Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1985024 Mfr #: 393P-4-4
Tube Size: 1/4"Length: 1.12"
Specific Fitting Shape: CouplingSeries: Poly-Tite(R)
Basic Fitting Material: MetalBasic Fitting Shape: Coupling
Coupling Size: 1/4"Hex Size: 7/16"
For Use With: 1/4" Poly-Tite(R) CouplersTube Outside Dia.: 1/4"
Fitting Connection Type: CompressionTemp. Range: 0 Degrees to 175 Degrees F
Max. Pressure: 150 to 300 psiStraight-Through/Shut-Off: Straight-Through
Tube Fitting Material: Chrome Plated BrassItem: Through Type Coupler
Country of Origin (subject to change): United States

Description

Through Type Coupler, Tube Fitting Material Chrome Plated Brass, Fitting Connection Type Compression, Tube Size 1/4 In., Poly-Tite(R) Series, Straight-Through, Tube Outside Dia. 1/4 In., Coupling Size 1/4 In., Max. Pressure 150 to 300 psi, Temp. Range 0 Degrees to 175 Degrees F, Length 1.12 In., Hex Size 7/16 In., For Use With 1/4 In. Poly-Tite(R) Couplers, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews