KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" CPI x Tube Stub SS Tube End Male Adapter

PARKER| Zoro #: G0736312| Mfr #: 6-6 T2HF-SS-GR

$10.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Pipe Size (Fittings): 3/8"
Fitting Connection Type: CPI(TM) x Tube Stub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0736312 Mfr #: 6-6 T2HF-SS-GR
Tube Size: 3/8"Pipe Size (Fittings): 3/8"
Fitting Connection Type: CPI(TM) x Tube StubSpecific Fitting Shape: Adapter
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Temp. Range: -425 Degrees To 1200 Degrees FCompression Thread Size: 9/16-20
Item: Tube End Male AdapterTube Fitting Material: 316 Stainless Steel
Standards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316Hex Size: 11/16"
Country of Origin (subject to change): United States

Description

Tube End Male Adapter, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type CPI(TM) x Tube Stub, Pipe Size - Pipe Fitting 3/8 In., Tube Size 3/8 In., Compression Thread Size 9/16-20, Hex Size 11/16 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316

Reviews