DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3/8" CPI x Tube Stub SS Tube End Female Adapter

PARKER| Zoro #: G0686542| Mfr #: 6-6 T2HG-SS-GR

$18.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Adapter
Tube Size: 3/8"
Basic Fitting Shape: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0686542 Mfr #: 6-6 T2HG-SS-GR
Specific Fitting Shape: AdapterTube Size: 3/8"
Basic Fitting Shape: AdapterTemp. Range: -425 Degrees To 1200 Degrees F
Hex Size: 7/8"Fitting Connection Type: CPI(TM) x Tube Stub
Tube Fitting Material: 316 Stainless SteelStandards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316
Compression Thread Size: 9/16-20Pipe Size (Fittings): 3/8"
Item: Tube End Female AdapterBasic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Tube End Female Adapter, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type CPI(TM) x Tube Stub, Pipe Size - Pipe Fitting 3/8 In., Tube Size 3/8 In., Compression Thread Size 9/16-20, Hex Size 7/8 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316

Reviews